BUCKHORN BF4229280010000 Bulk Container 42 Inch Length 29 Inch Width Black | AA2AER 10A142

BUCKHORN INC BF4229280010000 Bulk Container 42 Inch Length 29 Inch Width Black

Item: AA2AER Model: BF4229280010000Cross Ref: 10A142
In Stock

Get it by Thursday, Mar 19

€496.00
5% off
€471.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Bulk Container
Bottom Inside Length 39 3/8"
Bottom Inside Width 25 1/2"
Caster Type Not Applicable
Caster Wheel Diameter Not Applicable
Collapsible No
Color Black
Container Bottom Type Solid
Container Wall Type Solid
Finish Unfinished
Folded Depth Not Applicable
Folded Height Not Applicable
Folded Width Not Applicable
Fork Entry 2-Way Entry
Fork Pockets Yes
Includes Lid No
Inside Height 22 1/4"
Inside Length 39 2/5"
Inside Width 26 3/5"
Lid Type Not Applicable
Load Capacity 900 lbs.
Material Plastic
Maximum Ambient Temperature 120°F
Minimum Ambient Temperature -20°F
Mobility Stationary
Outside Height 28"
Outside Length 42"
Outside Width 29"
Overall Height 27 3/4"
Overall Length 41 5/8"
Overall Lxwxh 41 5/8" x 28 3/4" x 27 3/4"
Overall Width 28 3/4"
Resistant To Impact, Water
Shape Rectangular
Stackable Yes
Storage Capacity 13.8 cu. ft.
Volume 13.8 cu. ft.
Wall Type Solid

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)70.1
Ship length (cm)106.68
Ship width (cm)73.66
HS code3923100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthOverall HeightLoad CapacityFork EntryColorCollapsibleFolded DepthPrice
BUCKHORN BF4844290010000 Bulk Container 48 Inch Length 44 Inch Width Black | AA2AEQ 10A141 BF484429001000044"48"29 3/8"700 lbs.4-Way EntryBlackNoNot Applicable€592.16
BUCKHORN BH4840252010000 Bulk Container 48 Inch Length x 40 Inch Width x 25 Inch Height | AH7NLW 36XE23 BH484025201000039 3/4"47 5/8"25 1/2"2500 lbs.4-Way EntryBlackYes47 5/8"-
RFQ
BUCKHORN BN4845442010000 Bulk Container 48 Inch Length x 45 Inch Width x 44 Inch Height | AH7NLZ 36XE26 BN484544201000045"48"44"2000 lbs.4-Way EntryBlackYes48"€1,062.39
BUCKHORN BF4229280051000 Bulk Container, 13.8 cu ft, 41 5/8 Inch x 28 3/4 Inch x 27 3/4 in, 2-Way Entry, Stackable | CQ8AYD BF422928005100028 3/4"41 5/8"27 3/4"900 lbs.2-Way EntryGrayNo-€529.47
BUCKHORN BF4844290051000 Bulk Container, 25.9 cu ft, 48 Inch x 44 Inch x 29 3/8 in, 2-Way Entry, Stackable | CQ8AYE BF484429005100044"48"29 3/8"700 lbs.2-Way EntryGrayNo-€695.76
BUCKHORN BN4845512010000 CollaPSIble Bulk Container, 47 cu ft, 48 Inch x 45 Inch x 51 in, 4-Way Entry, Stackable | CQ8AYF BN484551201000045"48"51"2000 lbs.4-Way EntryBlackYes48"€1,003.13
BUCKHORN BN4845342023000 CollaPSIble Bulk Container, 28.7 cu ft, 48 Inch x 45 Inch x 34 in, 4-Way Entry, Stackable | CQ8AYG BN484534202300045"48"34"2500 lbs.4-Way EntryBlueYes48"€709.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC BF4229280010000 Bulk Container 42 Inch Length 29 Inch Width Black
€496.00 /unit