BROWNING OK50X5/8 | BA3DBX

BROWNING OK50X5/8 Finished Bore Sheave

Item: BA3DBX Model: OK50X5/8
Limited Availability
€49.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Belt Series3L Series
Bore Size5/8"
Bushing SizeNo Bushing
KeywayYes
Max. Pitch Dia.5"
Min. Pitch Dia.5"
Min. Plain BoreNo
Mounting MethodFinished Bore
No. Of Grooves1
Outside Dia.5.17"
System Of MeasurementImperial
TypeType 3
Weight1.6 lbs.

Shipping Info:

Ship weight (kg) 0.72

Product Variants

ProductModelOutside Dia.TypeBore SizePrice
BROWNING AL54X1 | AZ9PYW AL54X14.93"-1"€35.44
BROWNING OK50X3/4 | AZ9UHV OK50X3/45.17"Type 33/4"€49.82
BROWNING OK70X3/4 | AZ9WKL OK70X3/47.17"Type 33/4"€62.96
BROWNING OK50X1 | AZ9XER OK50X1---€49.82
BROWNING OK20X1/2 | AZ9YBC OK20X1/2---€19.07
BROWNING OK40X5/8 | BA2ADQ OK40X5/84.17"Type 35/8"€38.10
BROWNING OK35X1/2 | BA2GND OK35X1/2---€35.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING OK50X5/8 Finished Bore Sheave
€49.82 /unit