BROWNING 34AP IP SHAFT 23MM | AX8ALB

BROWNING KS0138 34AP IP SHAFT 23MM Shaft, 23mm Size

Item: AX8ALB Model: KS0138Cross Ref: 34AP IP SHAFT 23MM
Limited Availability
€146.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Part TypeInput Shaft
Reducer Part NumberCBN3000, OTN3000
Size23 mm
System Of MeasurementMetric
Weight3.70376 lbs.

Shipping Info:

Ship weight (kg) 1.665

Product Variants

ProductModelSizePrice
BROWNING OTN 32 SHAFT COVER | AX8RGJ OTN 32 SHAFT COVER-€81.00
BROWNING 33AP IP SHAFT 15MM | AX9BCG KS013215 mm€82.27
BROWNING S3K 56C SHAFT 12MM | AX9EFM KS000412 mm€74.94
BROWNING 34AP IP SHAFT 32MM | AX9HTZ KS0139-€146.24
BROWNING S3K 250TC SHAFT 23MM | AX9RMM KS022123 mm€212.65
BROWNING 31/32AP IP SHAFT 15MM | AX9WVG KS012615 mm€78.09
BROWNING PLUG-IN SHAFT OTN33 | AX9WWB XS9801-€315.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING KS0138 34AP IP SHAFT 23MM Shaft, 23mm Size
€146.24 /unit