Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS E134 Qd Bushing Series E Bore 1-3/4 In | AE7JCE 5YLN5

TB WOODS E134 QD Bushing, Cast Iron, E Size, 1.75 inch Bore Dia., Standard Keyway

Item: AE7JCE Model: E134Cross Ref: 5YLN5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.5"
Bore Bushing SeriesE
Bore Dia.1 3/4"
Bore Size1 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeE
Dimension A1 1/4"
Dimension B3.834"
Dimension D1 5/8"
Dimension E1 22/25"
Dimension F1.63"
Dimension L2.63"
HardwareImperial Series
Key Size3/8" x 3/16"
KeywayStandard
Length2 5/8"
MaterialCast Iron
Mounting TypeConventional Or Reverse
SeriesE Series
SizeE
Taper3/4"
Torque20000 lbs.-in.
TypeQD Bushing , Standard
Weight9.6 lbs.
Bolt Circle Diameter5"
Bolt Size1/2"-13 x 2 3/4"
Bore Diameter1 3/4"
Bore System Of MeasurementInch
Bushing TypeQuick Detachable
Flange Thickness3/4"
Flange TypeSplit
For Shaft TypeKeyed
Includes(3) Cap Screws
Keyway Depth3/16"
Keyway Width3/8"
Large Barrel Diameter3.834"
Length Less Flange1 7/8"
Maximum Torque20000 lbs.-in.
Overall Diameter6"
Overall Length2.625"
Sae Grade5

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)7.37
Ship length (cm)16.76
Ship width (cm)16.51
HS code8483308090
Country of OriginMX

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS E134 QD Bushing, Cast Iron, E Size, 1.75 inch Bore Dia., Standard Keyway
€176.63 /unit