BROWNING 1129147 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLG H6011X 1 1/4

BROWNING 1129147 H6011X 1 1/4 Roller Chain Sprocket, Finished Bore, Steel

Item: AJ9HLG Model: 1129147Cross Ref: H6011X 1 1/4
Limited Availability
€27.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1 1/4"
Chain Size60
Hub Dia.2.1563"
Length Through Bore1 1/4"
MaterialSteel
No. Of Teeth11
Outside Dia.3"
Pitch Dia.2.662"
TypeFinished Bore Single Strand Type 1

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1129139 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLD H6011X1 11291391"2.663"3.005"2.1563"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€31.69
BROWNING 1129261 Roller Chain Sprocket, Finished Bore, Steel | AJ9HMT H6015X1 11292611"3.608"3.978"2.891"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€50.97
BROWNING 1129428 Roller Chain Sprocket, Finished Bore, Steel | AJ9HPN H6020X1 11294281"4.794"5.19"3.891"1 1/4"Finished Bore Single Strand Type 1--€105.47
BROWNING H6016X 1 15/16 | AL2PLB H6016X 1 15/16--------€119.30
RFQ
BROWNING H6025X 1 3/16 | AL4TKD H6025X 1 3/16--------€81.79
RFQ
BROWNING H6026X 1 3/8 | AL4TKH H6026X 1 3/8--------€144.83
BROWNING H6029X 1 7/16 | AL4TKL H6029X 1 7/16--------€100.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1129147 H6011X 1 1/4 Roller Chain Sprocket, Finished Bore, Steel
€27.21 /unit