BROWNING H4027X 1 3/16 | BA8LZL

BROWNING H4027X 1 3/16 Finished Bore Single Sprocket, 40 Chain, Hardened Teeth

Item: BA8LZL Model: H4027X 1 3/16
Limited Availability
€54.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 1.08

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1128032 Roller Chain Sprocket, Finished Bore, Steel | AJ9GWU H4012X1 11280321"1.932"2.166"1.609"0.891"Single Strand Finished Bore Type 1--€28.67
BROWNING 1128123 Roller Chain Sprocket, Finished Bore, Steel | AJ9GXW H4014X1 11281231"2.247"2.491"1 57/64"0.891"Single Strand Finished Bore Type 1--€19.40
BROWNING 1128271 Roller Chain Sprocket, Finished Bore, Steel | AJ9GZQ H4017X1 11282711"2.721"2.98"2.203"1"Finished Bore Single Strand Type 1--€23.42
BROWNING 1128305 Roller Chain Sprocket, Finished Bore, Steel | AJ9HAA H4018X1 11283051"2.879"3.14"2.391"1"Finished Bore Single Strand Type 1--€24.21
BROWNING 1128396 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBE H4021X1 11283961"3.355"3.62"2.766"1"Finished Bore Single Strand Type 1--€34.21
BROWNING 1128438 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBR H4023X1 11284381"3.672"3.94"3.016"1"Finished Bore Single Strand Type 1--€77.50
BROWNING H4027X3/4 | AL4TJF H4027X3/4--------€55.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING H4027X 1 3/16 Finished Bore Single Sprocket, 40 Chain, Hardened Teeth
€54.43 /unit