BROWNING 1128396 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBE H4021X1

BROWNING 1128396 H4021X1 Roller Chain Sprocket, Finished Bore, Steel

Item: AJ9HBE Model: 1128396Cross Ref: H4021X1
Limited Availability
€37.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1"
Chain Size40
Hub Dia.2.766"
Length Through Bore1"
MaterialSteel
No. Of Teeth21
Outside Dia.3.62"
Pitch Dia.3.355"
TypeFinished Bore Single Strand Type 1

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)9.19
Ship width (cm)9.19
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1128032 Roller Chain Sprocket, Finished Bore, Steel | AJ9GWU H4012X1 11280321"1.932"2.166"1.609"0.891"Single Strand Finished Bore Type 1--€28.67
BROWNING 1128123 Roller Chain Sprocket, Finished Bore, Steel | AJ9GXW H4014X1 11281231"2.247"2.491"1 57/64"0.891"Single Strand Finished Bore Type 1--€19.40
BROWNING 1128271 Roller Chain Sprocket, Finished Bore, Steel | AJ9GZQ H4017X1 11282711"2.721"2.98"2.203"1"Finished Bore Single Strand Type 1--€23.42
BROWNING 1128305 Roller Chain Sprocket, Finished Bore, Steel | AJ9HAA H4018X1 11283051"2.879"3.14"2.391"1"Finished Bore Single Strand Type 1--€24.21
BROWNING 1128438 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBR H4023X1 11284381"3.672"3.94"3.016"1"Finished Bore Single Strand Type 1--€77.50
BROWNING H4027X3/4 | AL4TJF H4027X3/4--------€55.56
RFQ
BROWNING 1879717 Roller Chain Sprocket, Finished Bore, Steel | AL4TPC H4018X 1 3/8 18797171 3/8"2.879"3.14"2.391"1"Finished Bore Single Strand Type 1--€25.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1128396 H4021X1 Roller Chain Sprocket, Finished Bore, Steel
€37.74 /unit