Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN FR225929N Crash Rail, Oyster Gray, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick | CF2KHN 55MD60

ACROVYN FR225929N Crash Rail, Oyster Gray, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick

Item: CF2KHN Model: FR225929NCross Ref: 55MD60
Limited Availability
€327.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRail
ColorGray
Height2 1/4"
Length240"
MaterialAcrovyn
Thickness0.078"
Color FamilyGray
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationChair Rails, Conference Rooms, Reception Areas
Hardware TypeBumper
Includes HardwareHardware Included
Includes RetainerRetainer Included
Mounting TypeBumper
Overall Height2 1/4"
Overall Length20 ft.
Product TypeAccent Rail
Projection3/4"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
Retainer MaterialAluminum
SeriesFR-225 Series
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL LISTED

Shipping Info:

Ship weight (kg) 4.5
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR80M929N Crash Rail, Oyster Gray, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KHH 55LX85 SCR80M929N0.078"AcrovynGray€852.03
ACROVYN SCR64M929N Crash Rail, Oyster Gray, 240 Inch Length, 8 Inch Height, 5/64 Inch Thick | CF2KHJ 55LX94 SCR64M929N0.078"AcrovynGray€913.67
ACROVYN SCR48M929N Crash Rail, Oyster Gray, 240 Inch Length, 6 Inch Height, 5/64 Inch Thick | CF2KHK 55LX88 SCR48M929N0.078"AcrovynGray€762.64
ACROVYN SCR50M929N Crash Rail, Oyster Gray, 240 Inch Length, 5 Inch Height, 5/64 Inch Thick | CF2KHL 55LX79 SCR50M929N0.078"AcrovynGray€539.54
ACROVYN SCR40929N Crash Rail, Oyster Gray, 240 Inch Length, 4 Inch Height, 5/64 Inch Thick | CF2KHM 55LX82 SCR40929N0.078"AcrovynGray€435.63
ACROVYN FR270S929N Crash Rail, Oyster Gray, 240 Inch Length, 2 Inch Height, 5/64 Inch Thick | CF2KHP 55MD63 FR270S929N0.078"AcrovynGray€262.37
ACROVYN FR125929N Crash Rail, Oyster Gray, 240 Inch Length, 1-1/8 Inch Height, 5/64 Inch Thick | CF2KHQ 55MD66 FR125929N0.078"AcrovynGray€193.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN FR225929N Crash Rail, Oyster Gray, 240 Inch Length, 2-1/4 Inch Height, 5/64 Inch Thick
€327.39 /unit