BROWNING 6GWBPF1 71.9 | AX7XYA

BROWNING E461 6GWBPF1 71.9 Worm Helical Reducer, Right Angle, Double Reduction

Item: AX7XYA Model: E461Cross Ref: 6GWBPF1 71.9
Limited Availability
€2,060.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base IncludedYes
Base To Center Of Input Shaft5 7/8"
Base To Center Of Output Shaft6.313"
Bolt Hole Dia.0.563"
Center Distance0.438"
Fan CooledNo
Gear TypeHelical Worm
Height9.69"
Housing MaterialCast Iron
Input Rating Value Plus Um1 7/50 hp
Input StyleC Face Quill
Max. Nominal Input Rating1 hp
Max. Overhung Load Value And Um1097 lbs.
Motor IncludedNo
Mounting Bolt Pattern FootprintRectangular
Mounting Frame145T
Mounting MethodDirect Mounted
Mounting PositionFloor
Nominal Ratio71.9:1
Output Rpm25 RPM
Output Shaft Dia.1 1/2"
Output Shaft Length3"
Output TypeRight Hand
Overall Length12.81"
Overall Width13.344"
Product SeriesGWB Series
Reducer TypeRight Angle
System Of MeasurementImperial
Torque Rating2316 lbs.-in.
Weight28.148 Kg

Shipping Info:

Ship weight (kg) 27.9

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Mounting TypeTypeInput RpmHpGear TypePrice
BROWNING 6GWBPF1 20.3 | AK7TFM E45520.3:1-1 22/25"-4 Pole Continuous Duty1750 RPM3 hpHelical Worm€2,347.17
RFQ
BROWNING 6GWBPF1 236 | AK7TGK E467--1 1/2"----Helical Worm€2,347.17
RFQ
BROWNING 6GWBPF1 354 | AK7TGQ E469354:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/5 RPM0.33 hpHelical Worm€2,347.17
RFQ
BROWNING 6GWBPF2 159 | AK7TVY F334--1 1/2"Conventional---Helical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 17 | AK7UPG G47117:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/100 RPM3 hpHelical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 31 | AK7UPJ G4743:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/56 RPM2 hpHelical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 57 | AK7UPL G47757:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/30 RPM1 hpHelical Worm€2,445.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING E461 6GWBPF1 71.9 Worm Helical Reducer, Right Angle, Double Reduction
€2,060.67 /unit