BROWNING D40Q54 | BA3TVD

BROWNING D40Q54 Roller Chain Sprocket, Bushed Bore, Steel

Item: BA3TVD Model: D40Q54
Limited Availability
€401.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Product Datasheetbrowning-d40q54.pdf

Shipping Info:

Ship weight (kg) 6.165

Documentation:

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1182823 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HVB D40P23 11828233.672"3.938"-3"2.1427"Double Strand Type 12B Hub One SideYes€358.91
BROWNING D40Q42 | AJ9HVC D40Q42--------€454.54
BROWNING D40Q45 | AJ9HVD D40Q45--------€542.68
BROWNING 1182815 Roller Chain Sprocket, Bushed Bore, Steel | AL2XGM D40P21 11828153.355"3.617"1/2" to 1 3/4"3"2.1432"Double Strand Type 12--€298.81
BROWNING 1174275 Roller Chain Sprocket, Bushed Bore, Steel | AZ9ZPA D40Q72 117427511.463"11.752"-4 1/8"2.7924"Double Strand Type 12B Hub One SideYes€876.64
BROWNING D40Q95 | BA2KXA D40Q95--------€729.15
BROWNING D40H16 | BA2NFZ D40H16--------€270.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING D40Q54 Roller Chain Sprocket, Bushed Bore, Steel
€401.98 /unit