BROWNING 1174275 Roller Chain Sprocket, Bushed Bore, Steel | AZ9ZPA D40Q72

BROWNING 1174275 D40Q72 Roller Chain Sprocket, Bushed Bore, Steel

Item: AZ9ZPA Model: 1174275Cross Ref: D40Q72
Limited Availability
€876.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bushing Bore Range3/4" to 2 11/16"
Bushing SizeQ1
Chain Pitch1/2"
Chain Size40-2
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.4 1/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2.7924"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth2
No. Of Teeth72
Other FeaturesSplit Taper Bushing
Outside Dia.11.752"
Pitch Dia.11.463"
System Of MeasurementImperial
TypeDouble Strand Type 12
Weight25 lbs.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)29.85
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1182823 Roller Chain Sprocket, Bushed Bore, Steel | AJ9HVB D40P23 11828233.672"3.938"-3"2.1427"Double Strand Type 12B Hub One SideYes€358.91
BROWNING D40Q42 | AJ9HVC D40Q42--------€454.54
BROWNING D40Q45 | AJ9HVD D40Q45--------€542.68
BROWNING 1182815 Roller Chain Sprocket, Bushed Bore, Steel | AL2XGM D40P21 11828153.355"3.617"1/2" to 1 3/4"3"2.1432"Double Strand Type 12--€298.81
BROWNING D40Q95 | BA2KXA D40Q95--------€729.15
BROWNING D40H16 | BA2NFZ D40H16--------€270.75
BROWNING 1174119 Roller Chain Sprocket, Bushed Bore, Steel | BA2VJB D40H17 11741192.721"2.975"3/8" to 1 1/2"2.494"2.1053"Double Strand Type 11--€264.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1174275 D40Q72 Roller Chain Sprocket, Bushed Bore, Steel
€876.64 /unit