BROWNING B4814M115E | AX4TUW

BROWNING B4814M115E Sprocket, 14mm Pitch

Item: AX4TUW Model: B4814M115E
Limited Availability
€689.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch14 mm
Belt Style14M-115 HPT
Belt Width4.528"
Bushing Bore Size7/8" to 3 1/2"
Bushing SizeE
Bushing TypeQD Bushing
Face Width4.938"
Flange O.d.8.898"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth48
Outside Diameter8.314"
Pitch Diameter8.421"
StyleSolid Style
System Of MeasurementMetric
TypeType A1F
Weight15.091 Kg

Shipping Info:

Ship weight (kg) 14.94

Product Variants

ProductModelFace WidthTypePrice
BROWNING B19214M115J | AX4FAU B19214M115J--€3,082.86
BROWNING B21614M115J | AX4FPL B21614M115J--€4,651.81
BROWNING B5214M115F | AX4GEZ B5214M115F4.938"Type A1F€803.96
BROWNING B3814M115SF | AX4LGT B3814M115SF4.938"Type A1F€584.69
BROWNING B16814M115J | AX4MDV B16814M115J5 1/4"Type D3€2,669.97
BROWNING B11214M115J | AX4MTH B11214M115J5 1/4"Type D3€1,737.05
BROWNING B6414M115J | AX4PKX B6414M115J--€1,067.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B4814M115E Sprocket, 14mm Pitch
€689.95 /unit