BROWNING B3814M115SF | AX4LGT

BROWNING B3814M115SF Sprocket, 14mm Pitch

Item: AX4LGT Model: B3814M115SF
Limited Availability
€584.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch14 mm
Belt Style14M-115 HPT
Belt Width4.528"
Bushing Bore Size1/2" to 2 15/16"
Bushing SizeSF
Bushing TypeQD Bushing
Face Width4.938"
Flange O.d.7.205"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth38
Outside Diameter6 14/25"
Pitch Diameter6.667"
StyleSolid Style
System Of MeasurementMetric
TypeType A1F
Weight9.9 Kg

Shipping Info:

Ship weight (kg) 9.36

Product Variants

ProductModelFace WidthTypePrice
BROWNING B19214M115J | AX4FAU B19214M115J--€3,082.86
BROWNING B21614M115J | AX4FPL B21614M115J--€4,651.81
BROWNING B5214M115F | AX4GEZ B5214M115F4.938"Type A1F€803.96
BROWNING B16814M115J | AX4MDV B16814M115J5 1/4"Type D3€2,669.97
BROWNING B11214M115J | AX4MTH B11214M115J5 1/4"Type D3€1,737.05
BROWNING B6414M115J | AX4PKX B6414M115J--€1,067.08
BROWNING B3414M115SK | AX4QRW B3414M115SK--€535.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B3814M115SF Sprocket, 14mm Pitch
€584.69 /unit