Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF4S-328 | BD8WMN

BROWNING 767905 VF4S-328 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BD8WMN Model: 767905Cross Ref: VF4S-328
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€250.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length4 3/8"
Bolt Spacing4 3/8"
Bore Dia.1 3/4"
ColorGray
Dynamic Load Capacity7889 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Insert Part NumberVS-328
Length Through Bore2.031"
Locking DeviceSet Screw
MaterialSteel
Max. Speed3000 RPM
MountingYes
Mounting Bolts9/16"
Mounting MethodSet Screw
No. Of Mounting Holes4
Nominal Bolt Circle Dia6 1/5"
Number Of Rows1
Other FeaturesMedium Duty
Overall Depth2 5/32"
Overall Dia.5 5/8"
Overall Height5 5/8"
Overall Length5 5/8"
Pilot ConfigurationNo Pilot
Product TypeMedium Duty Non-Expansion Round/Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF4S 300 Series
Static Load Capacity5216 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight2.944 Kg

Shipping Info:

Ship weight (kg) 2.808
Ship height (cm)14.3
Ship length (cm)14.3
Ship width (cm)5.49

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VF4S-50MM | AN9FLY 73267950 mm142.9 mm142.9 mm3000 RPM111.1 mm--Nitrile Rubber€365.79
RFQ
BROWNING VF4S-110 | BD6JGJ 7678385/8"3"3"5000 RPM2 1/8"--Nitrile Rubber€88.60
BROWNING VF4S-128 | BD6RXR 7673471 3/4"5 3/8"5 3/8"2000 RPM4 1/8"1 3/4"Cast IronNitrile Rubber€151.95
BROWNING VF4S-216 | BD6WTT 7676231"3 3/4"3 3/4"5500 RPM2 3/4"-Cast IronNitrile Rubber€89.18
BROWNING VF4S-220S | BD6ZAC 7678151 1/4"4 1/4"4 1/4"4500 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€105.44
BROWNING VF4S-331 | BD7AGN 7675061 15/16"6 3/8"6 3/8"2500 RPM5 1/8"-Cast IronNitrile Rubber€258.13
BROWNING VF4S-232S | BD7DYU 7655942"5 5/8"5 5/8"3000 RPM4 3/8"2"Cast IronNitrile Rubber€188.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767905 VF4S-328 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock
€250.95 /unit