BROWNING VF4S-110 | BD6JGJ

BROWNING 767838 VF4S-110 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock

Item: BD6JGJ Model: 767838Cross Ref: VF4S-110
Limited Availability
€97.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length2 1/8"
Bore Dia.5/8"
ColorGray
Dynamic Load Capacity2108 lbs.
FinishPainted
Flange Mounting Type4 Bolt
Locking DeviceSet Screw
MaterialSteel
Max. Speed5000 RPM
MountingYes
Overall Depth1 5/64"
Overall Dia.3"
Overall Height3"
Overall Length3"
Product TypeIntermediate Duty Non-Expansion Round/Straight Bore
Seal MaterialNitrile Rubber
SeriesVF4S 100 Series
Static Load Capacity1117 lbs.
Temp. Rating-20°F to +200°F

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VF4S-50MM | AN9FLY 73267950 mm142.9 mm142.9 mm3000 RPM111.1 mm--Nitrile Rubber€365.79
RFQ
BROWNING VF4S-128 | BD6RXR 7673471 3/4"5 3/8"5 3/8"2000 RPM4 1/8"1 3/4"Cast IronNitrile Rubber€151.95
BROWNING VF4S-216 | BD6WTT 7676231"3 3/4"3 3/4"5500 RPM2 3/4"-Cast IronNitrile Rubber€89.18
BROWNING VF4S-220S | BD6ZAC 7678151 1/4"4 1/4"4 1/4"4500 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€105.44
BROWNING VF4S-331 | BD7AGN 7675061 15/16"6 3/8"6 3/8"2500 RPM5 1/8"-Cast IronNitrile Rubber€258.13
BROWNING VF4S-232S | BD7DYU 7655942"5 5/8"5 5/8"3000 RPM4 3/8"2"Cast IronNitrile Rubber€188.18
BROWNING VF4S-132S | BD7QUF 7676842"5 5/8"5 5/8"2000 RPM4 3/8"-Cast IronNitrile Rubber€173.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767838 VF4S-110 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock
€97.72 /unit