BROWNING VPE-108M | BF2XHQ

BROWNING 767826 VPE-108M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Eccentric Lock

Item: BF2XHQ Model: 767826Cross Ref: VPE-108M
Limited Availability
€99.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline1 3/16"
Base Width1 7/32"
Bolt Center To Center Length3 3/16" to 4 1/16"
Bore Dia.1/2"
Bore TypeRound
ColorGray
Dynamic Load Capacity2108 lbs.
Expansion TypeNon-Expansion
FinishPainted
Locking DeviceEccentric
MaterialCast Iron
Max. Speed5000 RPM
Mounting Type2 Bolt High Base
Overall Height2 7/32"
Overall Length4 7/8"
Product TypeIntermediate Duty
Seal TypeSingle Lip Contact
SeriesVPE 100 Series
Static Load Capacity1117 lbs.
Temp. Rating+200°F to +250°F

Shipping Info:

Ship weight (kg) 0.36

Product Variants

ProductModelBore Dia.Housing MaterialOverall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthPrice
BROWNING VPE-119 | BD7DGF 7676491 3/16"Cast Iron6 3/16"3 9/32"3000 RPM2 Bolt Base1 3/4"4 3/16" to 5 1/16"€94.21
BROWNING VPE-115M | BD7KQL 76776815/16"Ductile Iron5 1/2"2 13/16"3500 RPM2 Bolt High Base1 13/32"3 11/16" to 4 9/16"€96.64
BROWNING VPE-220S | BD7QCQ 7676371 1/4"Cast Iron6 3/16"3 9/32"4500 RPM2 Bolt High Base1 3/4"4 5/32" to 5 3/32"€145.42
BROWNING VPE-120S | BD7ZVC 7673131 1/4"Cast Iron6 3/16"3 9/32"3000 RPM2 Bolt High Base1 3/4"4 3/16" to 5 1/16"€118.59
BROWNING VPE-124 | BD8DWT 7673191 1/2"Cast Iron7 1/8"4"2500 RPM2 Bolt Base1 15/16"4 7/8" to 5 7/8"€137.85
BROWNING VPE-131 | BD8JHV 7673231 15/16"Cast Iron8"4 9/16"2000 RPM2 Bolt High Base2 3/16"5 7/8" to 6 1/2"€160.25
BROWNING VPE-120 | BD8VLW 7673071 1/4"Cast Iron------€104.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767826 VPE-108M Two Bolt Pillow Block Ball Bearing, Mounted, Ductile Iron, Eccentric Lock
€99.99 /unit