BROWNING VPE-124 | BD8DWT

BROWNING 767319 VPE-124 Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Eccentric Lock

Item: BD8DWT Model: 767319Cross Ref: VPE-124
Limited Availability
€152.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Actual Bolt Center To Center5 2/5"
Base To Bore Centerline2"
Base To Center Height2"
Base Width1 15/16"
Bolt Center To Center Length4 7/8" to 5 7/8"
Bore Dia.1 1/2"
Bore TypeRound
ColorGray
Dynamic Load Capacity7340 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVE-124
Length Through Bore1.766"
Locking DeviceEccentric
MaterialCast Iron
Max. Speed2500 RPM
MountingYes
Mounting Bolts1/2"
Mounting MethodEccentric Collar
Mounting Type2 Bolt Base
No. Of Mounting Holes2
Nominal Bolt Center To Center5 2/5"
Number Of Rows1
Other FeaturesLight Duty
Overall Height4"
Overall Length7 1/8"
Product TypeIntermediate Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact
SeriesVPE 100 Series
Static Load Capacity4467 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight2.177 Kg

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)10.16
Ship length (cm)18.11

Product Variants

ProductModelBore Dia.Housing MaterialOverall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthPrice
BROWNING VPE-119 | BD7DGF 7676491 3/16"Cast Iron6 3/16"3 9/32"3000 RPM2 Bolt Base1 3/4"4 3/16" to 5 1/16"€94.21
BROWNING VPE-115M | BD7KQL 76776815/16"Ductile Iron5 1/2"2 13/16"3500 RPM2 Bolt High Base1 13/32"3 11/16" to 4 9/16"€96.64
BROWNING VPE-220S | BD7QCQ 7676371 1/4"Cast Iron6 3/16"3 9/32"4500 RPM2 Bolt High Base1 3/4"4 5/32" to 5 3/32"€145.42
BROWNING VPE-120S | BD7ZVC 7673131 1/4"Cast Iron6 3/16"3 9/32"3000 RPM2 Bolt High Base1 3/4"4 3/16" to 5 1/16"€118.59
BROWNING VPE-131 | BD8JHV 7673231 15/16"Cast Iron8"4 9/16"2000 RPM2 Bolt High Base2 3/16"5 7/8" to 6 1/2"€160.25
BROWNING VPE-120 | BD8VLW 7673071 1/4"Cast Iron------€104.85
BROWNING VPE-219 | BD8XCK 7675401 3/16"-6 3/16"3 9/32"4500 RPM2 Bolt Base1 3/4"4 5/32" to 5 3/32"€124.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767319 VPE-124 Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Eccentric Lock
€152.04 /unit