Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF4S-123 | BE4EPG

BROWNING 767753 VF4S-123 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock

Item: BE4EPG Model: 767753Cross Ref: VF4S-123
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length3 5/8"
Bolt Spacing3 5/8"
Bore Dia.1 7/16"
ColorGray
Dynamic Load Capacity5782 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Insert Part NumberVS-123
Inside Dia.1 7/16"
Length Through Bore1.281"
Locking DeviceSet Screw
MaterialSteel
Max. Speed2500 RPM
MountingYes
Mounting Bolts1/2"
No. Of Mounting Holes4
Nominal Bolt Circle Dia5.1"
Number Of Rows1
Other FeaturesIntermediate Duty
Overall Depth1 39/64"
Overall Dia.4 5/8"
Overall Height4 5/8"
Overall Length4 5/8"
Pilot ConfigurationNo Pilot
Product TypeIntermediate Duty Non-Expansion Round/Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF4S 100 Series
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight1.535 Kg

Shipping Info:

Ship weight (kg) 1.521
Ship height (cm)11.76
Ship length (cm)11.76
Ship width (cm)4.09

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VF4S-50MM | AN9FLY 73267950 mm142.9 mm142.9 mm3000 RPM111.1 mm--Nitrile Rubber€365.79
RFQ
BROWNING VF4S-110 | BD6JGJ 7678385/8"3"3"5000 RPM2 1/8"--Nitrile Rubber€88.60
BROWNING VF4S-128 | BD6RXR 7673471 3/4"5 3/8"5 3/8"2000 RPM4 1/8"1 3/4"Cast IronNitrile Rubber€151.95
BROWNING VF4S-216 | BD6WTT 7676231"3 3/4"3 3/4"5500 RPM2 3/4"-Cast IronNitrile Rubber€89.18
BROWNING VF4S-220S | BD6ZAC 7678151 1/4"4 1/4"4 1/4"4500 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€105.44
BROWNING VF4S-331 | BD7AGN 7675061 15/16"6 3/8"6 3/8"2500 RPM5 1/8"-Cast IronNitrile Rubber€258.13
BROWNING VF4S-232S | BD7DYU 7655942"5 5/8"5 5/8"3000 RPM4 3/8"2"Cast IronNitrile Rubber€188.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767753 VF4S-123 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Setscrew Lock
€109.09 /unit