BROWNING VTWE-122 | BE2BFT

BROWNING 766858 VTWE-122 TakeUp Bearing Unit

Item: BE2BFT Model: 766858Cross Ref: VTWE-122
Limited Availability
€122.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bearing MaterialSteel
Bore Size1 3/8"
Compatible Take Up FrameSF23
Component DescriptionTake Up Bearing Only
Duty CycleIntermediate Duty
Dynamic Load Capacity5782 lbs.
Expansion/non-expansionNon-Expansion
FinishBlack Oxide
For Use With3SF23, 6SF23, 9SF23, 12SF23 Frames
Height4"
Housing MaterialCast Iron
Housing TypeUnit Only
Insert Part NumberVE-122
Length5"
Mounting MethodEccentric Collar
No. Of Rows1
Rolling ElementBall Bearing
SeriesVTWE Series
Slot To Slot Distance3 1/2"
Slot Width0.531"
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight1.589 Kg
Width1 3/4"

Shipping Info:

Ship weight (kg) 1.575

Product Variants

ProductModelSeriesPrice
BROWNING VTWE-120 | BD6JGK 766857VTWE Series€116.38
BROWNING VTWS-120S | BD7QCV VTWS-120S-€107.14
BROWNING VTWS-215 CTY | BD9KZH VTWS-215 CTY-€116.82
BROWNING VTWE-116 | BD9RLE VTWE-116-€93.30
BROWNING VTWE-114 | BD9YTJ VTWE-114-€126.83
BROWNING VTWE-112 | BE2BFR VTWE-112-€79.20
BROWNING VTWS-115 | BE2UCJ VTWS-115-€91.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 766858 VTWE-122 TakeUp Bearing Unit
€122.25 /unit