BROWNING VPS-55MM | BF7RBA

BROWNING 732689 VPS-55MM Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BF7RBA Model: 732689Cross Ref: VPS-55MM
Limited Availability
€225.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline63.5 mm
Base To Center Height2 1/2"
Base Width58.7 mm
Bolt Center To Center Length166.7 mm to 185.7 mm
Bore Dia.55 mm
Dynamic Load Capacity43379N
Expansion TypeNon-Expansion
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVS-55MM
Length Through Bore2.189"
Locking DeviceSet Screw
MaterialDuctile Iron
Max. Bolt Spacing7.311"
Max. Speed2500 RPM
Min. Bolt Spacing6.563"
Mounting Bolts16 mm
Mounting MethodSet Screw
Mounting Type2 Bolt High Base
No. Of Mounting Holes2
Nominal Bolt Center To Center6 4/5"
Number Of Rows1
Overall Height126.2 mm
Overall Length223.8 mm
Product TypeNormal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesVPS Series
Static Load Capacity29363N
System Of MeasurementMetric
Temp. Rating+94°C to +121°C
Weight3.686 Kg

Shipping Info:

Ship weight (kg) 3.645

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightHousing MaterialMax. SpeedBase WidthMaterialMounting TypePrice
BROWNING VPS-223 AH | BD6FEB 7658111 7/16"6 3/4"3 11/16"Cast Iron4000 RPM1 3/4"Cast Iron2 Bolt Base€124.25
BROWNING VPS-231 AH | BD6GMY 7658131 15/16"8"4 9/16"Cast Iron3000 RPM2 3/16"Cast Iron2 Bolt Base€182.69
BROWNING VPS-216 AH | BD6JCC 7654761"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-216 | BD6JKP 7676251"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt Base€89.18
BROWNING VPS-235 AH | BD6LUG 7658992 3/16"8 13/16"4 31/32"Cast Iron2500 RPM2 5/16"Cast Iron2 Bolt Base€225.23
BROWNING VPS-227 AH | BD6MRU 7658291 11/16"7 3/8"4 1/4"Cast Iron3000 RPM2"Cast Iron2 Bolt Base€163.68
BROWNING VPS-214 AH | BD6NEQ 7660387/8"5 1/2"2 13/16"Cast Iron5500 RPM1 13/32"Cast Iron2 Bolt High Base€91.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 732689 VPS-55MM Two Bolt Pillow Block Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock
€225.23 /unit