BROWNING VF4S-20MM | BE6ZCK

BROWNING 732673 VF4S-20MM Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock

Item: BE6ZCK Model: 732673Cross Ref: VF4S-20MM
Limited Availability
€82.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length63.5 mm
Bolt Spacing2 1/2"
Bore Dia.20 mm
Dynamic Load Capacity11614N
Expansion TypeNon-Expansion
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Insert Part NumberVS-20MM
Length Through Bore1.22"
Locking DeviceSet Screw
MaterialSteel
Max. Speed6500 RPM
Mounting Bolts10 mm
Mounting MethodSet Screw
No. Of Mounting Holes4
Nominal Bolt Circle Dia3 1/2"
Number Of Rows1
Other FeaturesNormal Duty
Overall Depth32.5 mm
Overall Dia.85.7 mm
Overall Height85.7 mm
Overall Length85.7 mm
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Normal Duty Round/Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF4S Series
Static Load Capacity6423N
System Of MeasurementMetric
Temp. Rating121°C
Weight0.717 Kg

Shipping Info:

Ship weight (kg) 0.72

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthInside Dia.Housing MaterialSeal MaterialPrice
BROWNING VF4S-50MM | AN9FLY 73267950 mm142.9 mm142.9 mm3000 RPM111.1 mm--Nitrile Rubber€365.79
RFQ
BROWNING VF4S-110 | BD6JGJ 7678385/8"3"3"5000 RPM2 1/8"--Nitrile Rubber€88.60
BROWNING VF4S-128 | BD6RXR 7673471 3/4"5 3/8"5 3/8"2000 RPM4 1/8"1 3/4"Cast IronNitrile Rubber€151.95
BROWNING VF4S-216 | BD6WTT 7676231"3 3/4"3 3/4"5500 RPM2 3/4"-Cast IronNitrile Rubber€89.18
BROWNING VF4S-220S | BD6ZAC 7678151 1/4"4 1/4"4 1/4"4500 RPM3 1/4"1 1/4"Cast IronNitrile Rubber€105.44
BROWNING VF4S-331 | BD7AGN 7675061 15/16"6 3/8"6 3/8"2500 RPM5 1/8"-Cast IronNitrile Rubber€258.13
BROWNING VF4S-232S | BD7DYU 7655942"5 5/8"5 5/8"3000 RPM4 3/8"2"Cast IronNitrile Rubber€188.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 732673 VF4S-20MM Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Setscrew Lock
€82.01 /unit