BROWNING TUE920X 4 7/16 | BE3MNK

BROWNING 730049 TUE920X 4 7/16 TakeUp Bearing Unit

Item: BE3MNK Model: 730049Cross Ref: TUE920X 4 7/16
Limited Availability
€4,517.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bearing MaterialSteel
Bore Size4.438"
Bore TypeStraight
Compatible Take Up FrameT1000K
Component DescriptionTake Up Bearing Only
Dynamic Load Capacity25750 lbs.
Expansion/non-expansionNon-Expansion
FinishUncoated
For Use WithTUE920 Center Pull Take Up Frame
Height9.438"
Housing MaterialCast Iron
Housing TypeUnit Only
Length11.813"
Mounting MethodConcentric Collar
No. Of Rows2
Rolling ElementTapered Roller Bearing
SeriesTUE920 Series
Slot To Slot Distance8 5/8"
Slot Width2.063"
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight33.596 Kg
Width6 1/4"

Shipping Info:

Ship weight (kg) 33.3

Product Variants

ProductModelSeriesPrice
BROWNING VTWE-120 | BD6JGK 766857VTWE Series€116.38
BROWNING VTWS-120S | BD7QCV VTWS-120S-€107.14
BROWNING VTWS-215 CTY | BD9KZH VTWS-215 CTY-€116.82
BROWNING VTWE-116 | BD9RLE VTWE-116-€93.30
BROWNING VTWE-114 | BD9YTJ VTWE-114-€126.83
BROWNING VTWE-112 | BE2BFR VTWE-112-€79.20
BROWNING VTWE-122 | BE2BFT 766858VTWE Series€122.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 730049 TUE920X 4 7/16 TakeUp Bearing Unit
€4,517.85 /unit