BROWNING TUE920X 1 1/2 | BE3JWB

BROWNING 730039 TUE920X 1 1/2 TakeUp Bearing Unit

Item: BE3JWB Model: 730039Cross Ref: TUE920X 1 1/2
Limited Availability
€519.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Bearing MaterialSteel
Bore Size1 1/2"
Bore TypeStraight
Dynamic Load Capacity6140 lbs.
Expansion/non-expansionNon-Expansion
FinishUncoated
For Use WithTUE920 Center Pull Take Up Frame
Height4 3/4"
Length6"
SeriesTUE920 Series
Temp. Rating-20°F to +200°F
Width3 3/8"

Shipping Info:

Ship weight (kg) 4.725

Product Variants

ProductModelSeriesPrice
BROWNING VTWE-120 | BD6JGK 766857VTWE Series€116.38
BROWNING VTWS-120S | BD7QCV VTWS-120S-€107.14
BROWNING VTWS-215 CTY | BD9KZH VTWS-215 CTY-€116.82
BROWNING VTWE-116 | BD9RLE VTWE-116-€93.30
BROWNING VTWE-114 | BD9YTJ VTWE-114-€126.83
BROWNING VTWE-112 | BE2BFR VTWE-112-€79.20
BROWNING VTWE-122 | BE2BFT 766858VTWE Series€122.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 730039 TUE920X 1 1/2 TakeUp Bearing Unit
€519.59 /unit