BROWNING FBE920X 2 3/16 | BE4PJJ

BROWNING 730027 FBE920X 2 3/16 Four Bolt Flange Tapered Roller Bearing, Double Collar Mount Lock, Mounted, Cast Iron

Item: BE4PJJ Model: 730027Cross Ref: FBE920X 2 3/16
In Stock

Get it by Tuesday, Jun 10

€527.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bolt Center To Center Length4 7/8"
Bolt Circle Dia.6 57/64"
Bolt Spacing4 7/8"
Bore Dia.2 3/16"
Dynamic Load Capacity8570 lbs.
Expansion TypeNon-Expansion
FinishUncoated
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Length Through Bore3 3/4"
Locking DeviceDouble Set Screw Collar
MaterialCast Iron
Max. Speed2000 RPM
MountingYes
Mounting Bolts5/8"
Mounting MethodConcentric Collar
No. Of Mounting Holes4
Nominal Bolt Circle Dia6.9"
Number Of Rows2
Other FeaturesHas Flinger
Overall Depth3 7/8"
Overall Dia.6 1/4"
Overall Height6 1/4"
Overall Length6 1/4"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Round/Straight Bore
RelubricatableYes
Rolling ElementTapered Roller Bearing
Seal MaterialRubber
Seal TypeContact
SeriesFBE920 Series
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight7.199 Kg

Shipping Info:

Ship weight (kg) 7.2225
Ship height (cm)9.86
Ship length (cm)16.21
Ship width (cm)16.03

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Circle Dia.Locking DeviceBolt Center To Center LengthMaterialPrice
BROWNING FBE920X3 | BD7QKX 7300323"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€787.92
BROWNING FBE920X 3 7/16 | BD8PHA 7300343 7/16"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,216.25
BROWNING FBE920X 2 15/16 | BD9LCX 7300312 15/16"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€737.47
BROWNING FBE920X 3 1/2 | BD9QLF 7300353 1/2"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,360.99
BROWNING FBE920X2 | BD9UWG 7300262"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€466.45
BROWNING FBE920X 1 15/16 | BE2NNH 7300251 15/16"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€483.53
BROWNING FBE920X 2 7/16 | BE3DRM 7300282 7/16"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw Collar5 3/8"Cast Iron€526.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 730027 FBE920X 2 3/16 Four Bolt Flange Tapered Roller Bearing, Double Collar Mount Lock, Mounted, Cast Iron
€527.70 /unit