BROWNING FBE920X3 | BD7QKX

BROWNING 730032 FBE920X3 Four Bolt Flange Tapered Roller Bearing, Double Collar Mount Lock, Mounted, Cast Iron

Item: BD7QKX Model: 730032Cross Ref: FBE920X3
In Stock

Get it by Wednesday, Jun 11

€787.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Bolt Center To Center Length6"
Bolt Circle Dia.8 31/64"
Bolt Spacing6"
Bore Dia.3"
Dynamic Load Capacity9630 lbs.
Expansion TypeNon-Expansion
FinishUncoated
Flange Mounting Type4 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style4 Bolt Square Flange Block
Inside Dia.3"
Length Through Bore4 1/2"
Locking DeviceDouble Set Screw Collar
MaterialCast Iron
Max. Speed1500 RPM
MountingYes
Mounting Bolts3/4"
Mounting MethodConcentric Collar
No. Of Mounting Holes4
Nominal Bolt Circle Dia8 1/2"
Number Of Rows2
Other FeaturesHas Flinger
Overall Depth4 11/16"
Overall Dia.7 3/4"
Overall Height7 3/4"
Overall Length7 3/4"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Round/Straight Bore
RelubricatableYes
Rolling ElementTapered Roller Bearing
Seal MaterialRubber
Seal TypeContact
SeriesFBE920 Series
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight13.109 Kg

Shipping Info:

Ship weight (kg) 12.7575
Ship height (cm)11.91
Ship length (cm)20.02
Ship width (cm)19.69

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Circle Dia.Locking DeviceBolt Center To Center LengthMaterialPrice
BROWNING FBE920X 3 7/16 | BD8PHA 7300343 7/16"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,216.25
BROWNING FBE920X 2 15/16 | BD9LCX 7300312 15/16"7 3/4"7 3/4"1500 RPM8 31/64"Double Set Screw Collar6"Cast Iron€737.47
BROWNING FBE920X 3 1/2 | BD9QLF 7300353 1/2"9 1/4"9 1/4"1000 RPM9 29/32"Double Set Screw Collar7"Cast Iron€1,360.99
BROWNING FBE920X2 | BD9UWG 7300262"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€466.45
BROWNING FBE920X 1 15/16 | BE2NNH 7300251 15/16"5 5/8"5 5/8"2000 RPM6 3/16"Double Set Screw Collar4 3/8"Cast Iron€483.53
BROWNING FBE920X 2 7/16 | BE3DRM 7300282 7/16"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw Collar5 3/8"Cast Iron€526.26
BROWNING FBE920X 2 1/2 | BE3PAM 7300292 1/2"6 7/8"6 7/8"1750 RPM7 39/64"Double Set Screw5 3/8"Steel€555.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 730032 FBE920X3 Four Bolt Flange Tapered Roller Bearing, Double Collar Mount Lock, Mounted, Cast Iron
€787.92 /unit