BROWNING 3514510 Gearbelt Pulley, Bushed Bore, Steel | AL4TXD 26XH200SF

BROWNING 3514510 26XH200SF Gearbelt Pulley, Bushed Bore, Steel

Item: AL4TXD Model: 3514510Cross Ref: 26XH200SF
In Stock

Get it by Friday, Jun 13

€747.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch7/8"
Bore Dia.1/2" to 2 15/16"
Bore TypeQD
Bushing TypeSF
Face Width2 9/16"
Flange Dia.7 3/4"
For Use With2 Inch Width XH200 Type Belt
Number Of Teeth26
Outside Dia.7.131"
Overall Length2 13/16"
Pitch Dia.7.241"
TypeSolid Type DF

Shipping Info:

Ship weight (kg) 6.966
Ship height (cm)18.11
Ship length (cm)7.14
Ship width (cm)18.11
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3514494 Gearbelt Pulley, Bushed Bore, Steel | AK6DED 24XH200SF 3514494246.685"6.575"1/2" to 2 15/16"Solid Type DF7 1/4"QD-€604.43
BROWNING 3514478 Gearbelt Pulley, Bushed Bore, Steel | AL4TXC 22XH200SK 3514478226.127"6.017"1/2" to 2 5/8"Solid Type DF6 11/16"QD-€570.99
BROWNING 3514585 Gearbelt Pulley, Bushed Bore, Steel | AL4TXF 40XH200F 35145854011.141"11.031"1" to 4"Type DF Web11 11/16"QD-€1,028.29
BROWNING 3514619 Gearbelt Pulley, Bushed Bore, Steel | AL4TXG 72XH200F 35146197220.054"19.944"1" to 4"Type D Arm-QDCast Iron€2,042.87
BROWNING 3514452 Gearbelt Pulley, Bushed Bore, Steel | AX3ZDR 20XH200SK 3514452205.7"5.46"1/2" to 2 5/8"Solid Type DF6 1/8"QD-€551.76
BROWNING 3514569 Gearbelt Pulley, Bushed Bore, Steel | AX4BDF 32XH200E 3514569328.913"8.803"7/8" to 3 1/2"Type DF Solid9 7/16"QD-€815.11
BROWNING 3514445 Gearbelt Pulley, Bushed Bore, Steel | AX4GXZ 18XH200SK 3514445185.013"4.903"1/2" to 2 5/8"Solid Type EF5 9/16"QD-€526.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3514510 26XH200SF Gearbelt Pulley, Bushed Bore, Steel
€747.04 /unit