Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3514445 Gearbelt Pulley, Bushed Bore, Steel | AX4GXZ 18XH200SK

BROWNING 3514445 18XH200SK Gearbelt Pulley, Bushed Bore, Steel

Item: AX4GXZ Model: 3514445Cross Ref: 18XH200SK
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€607.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch7/8"
Belt StyleXH
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width2.563"
FlangeYes
Flange Dia.5 9/16"
For Belt Width2"
For Use With2 Inch Width XH200 Type Belt
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth18
Other FeaturesExtra Heavy, QD Bushing, Type E1F
Outside Dia.4.903"
Overall Length3 15/32"
Pitch Dia.5.013"
StyleSolid Style
System Of MeasurementImperial
TypeSolid Type EF
Weight4.09 Kg

Shipping Info:

Ship weight (kg) 3.681
Ship height (cm)12.45
Ship length (cm)8.81
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3514494 Gearbelt Pulley, Bushed Bore, Steel | AK6DED 24XH200SF 3514494246.685"6.575"1/2" to 2 15/16"Solid Type DF7 1/4"QD-€604.43
BROWNING 3514478 Gearbelt Pulley, Bushed Bore, Steel | AL4TXC 22XH200SK 3514478226.127"6.017"1/2" to 2 5/8"Solid Type DF6 11/16"QD-€570.99
BROWNING 3514510 Gearbelt Pulley, Bushed Bore, Steel | AL4TXD 26XH200SF 3514510267.241"7.131"1/2" to 2 15/16"Solid Type DF7 3/4"QD-€747.04
BROWNING 3514585 Gearbelt Pulley, Bushed Bore, Steel | AL4TXF 40XH200F 35145854011.141"11.031"1" to 4"Type DF Web11 11/16"QD-€1,028.29
BROWNING 3514619 Gearbelt Pulley, Bushed Bore, Steel | AL4TXG 72XH200F 35146197220.054"19.944"1" to 4"Type D Arm-QDCast Iron€2,042.87
BROWNING 3514452 Gearbelt Pulley, Bushed Bore, Steel | AX3ZDR 20XH200SK 3514452205.7"5.46"1/2" to 2 5/8"Solid Type DF6 1/8"QD-€551.76
BROWNING 3514569 Gearbelt Pulley, Bushed Bore, Steel | AX4BDF 32XH200E 3514569328.913"8.803"7/8" to 3 1/2"Type DF Solid9 7/16"QD-€815.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3514445 18XH200SK Gearbelt Pulley, Bushed Bore, Steel
€607.72 /unit