Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3513348 Gearbelt Pulley, Bushed Bore, Steel | AP2QNR 18L100JA

BROWNING 3513348 18L100JA Gearbelt Pulley, Bushed Bore, Steel

Item: AP2QNR Model: 3513348Cross Ref: 18L100JA
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch3/8"
Belt StyleL
Bore Dia.1/2" to 1 1/4"
Bore TypeQD
Bushing TypeJA
Face Width1 1/4"
FlangeYes
Flange Dia.2 7/16"
For Belt Width1"
For Use With1 Inch Width Type L100 Belt
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth18
Other FeaturesLight, QD Bushing, Type E1F
Outside Dia.2.119"
Overall Length1.79875"
Pitch Dia.2.149"
StyleSolid Style
System Of MeasurementImperial
TypeSolid Type EF
Weight0.322 Kg

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.08
Ship length (cm)7.87
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeFor Belt WidthPrice
BROWNING 3513439 Gearbelt Pulley, Bushed Bore, Steel | AL4TWJ 40L100SDS 3513439404.775"4.745"1/2" to 2"Type BF Solid5"QD1"€277.09
BROWNING 3513363 Gearbelt Pulley, Bushed Bore, Steel | AL4TYN 22L100JA 3513363222.626"2.596"1/2" to 1 1/4"Solid Type EF2 7/8"QD-€146.70
BROWNING 3513405 Gearbelt Pulley, Bushed Bore, Steel | AL4TYQ 30L100SDS 3513405303.581"3.551"1/2" to 2"Solid Type EF3 13/16"QD1"€166.17
BROWNING 3513454 Gearbelt Pulley, Bushed Bore, Steel | AX3VZJ 48L100SDS 3513454485.73"5.7"1/2" to 2"Solid Type BF6"QD-€332.18
BROWNING 3513355 Gearbelt Pulley, Bushed Bore, Steel | AX3YHU 20L100JA 3513355202.387"2.357"1/2" to 1 1/4"Solid Type EF2 5/8"QD1"€137.61
BROWNING 3513470 Gearbelt Pulley, Bushed Bore, Steel | AX3ZXC 72L100SD 3513470728.594"8.564"1/2" to 2"Type B Arm-QD-€365.77
BROWNING 3513371 Gearbelt Pulley, Bushed Bore, Steel | AX4DDZ 24L100SH 3513371242.865"2.835"1/2" to 1 5/8"Solid Type EF3 5/16"QD1"€135.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3513348 18L100JA Gearbelt Pulley, Bushed Bore, Steel
€145.11 /unit