BROWNING SF 60 MM | BA3YGF

BROWNING 3208444 SF 60 MM Q-D Bushing, Metric Bore Type

Item: BA3YGF Model: 3208444Cross Ref: SF 60 MM
Limited Availability
€97.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Barrel Dia.3 1/8"
Bolt Circle Dia.3 7/8"
Bore Size60 mm
Flange Dia.117.475 mm
Flange Thickness9/16"
For Use WithBrowning Sheaves, Sprockets And Pulleys
Keyway Size18 mm x 5.5 mm
MaterialDuctile Iron
No. Of Bolt Holes3
Overall Length50.673 mm
Screw Size3/8"-16
Screw Thread Length2"

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelOverall LengthBore SizeKeyway SizeBolt Circle Dia.Flange ThicknessOutside Dia.Rated TorqueTypePrice
BROWNING 1077189 | AJ9QQZ 10771891.995"1"1/4" x 1/8"3 7/8"9/16"-11000 lbs.-in.-€79.73
RFQ
BROWNING SF 1 1/8 | AJ9QRH 10772051.995"1 1/8"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€82.01
BROWNING 1077213 | AJ9QRM 10772131.995"1 3/16"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€79.73
RFQ
BROWNING 1077221 | AJ9QRR 10772211.995"1 1/4"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€79.73
BROWNING 1077262 | AJ9QTA 10772622"1 3/8"3/4" x 3/16"3 7/8"9/16"3 1/8"11000 lbs.-in.Type SF€82.01
BROWNING SF 1 7/16 | AJ9QTE 10772701.995"1 7/16"3/4" x 3/16"3 7/8"9/16"-11000 lbs.-in.-€79.73
BROWNING 1077288 | AJ9QTJ 10772881.995"1 1/2"3/4" x 3/16"3 7/8"9/16"3 1/8"11000 lbs.-in.-€78.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3208444 SF 60 MM Q-D Bushing, Metric Bore Type
€97.22 /unit