Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1077262 | AJ9QTA

BROWNING 1077262 SF 1 3/8 3/8 Q-D Bushing, 1.375 Inch Bore Size, 4.625 Inch Outer Diameter, SF Bushing, Gray Iron

Item: AJ9QTA Model: 1077262Cross Ref: SF 1 3/8 3/8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.3 7/8"
Bore Size1 3/8"
Bushing SeriesSF Series
Bushing StyleQD
Flange Dia.4 5/8"
Flange Thickness9/16"
For Use WithGearbelt Sheaves, Sprockets And Pulleys
KeywayYes
Keyway Size3/4" x 3/16"
Length Thru Bore2.063"
MaterialSteel
No. Of Bolt Holes3
Outside Dia.3 1/8"
Overall Length2"
Rated Torque11000 lbs.-in.
Screw Size3/8"-16
Screw Thread Length2"
System Of MeasurementImperial
TypeType SF
Weight4.6 lbs.

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)7.95
Ship length (cm)5.08
Ship width (cm)7.95

Product Variants

ProductModelOverall LengthBore SizeKeyway SizeBolt Circle Dia.Flange ThicknessOutside Dia.Rated TorqueTypePrice
BROWNING 1077189 | AJ9QQZ 10771891.995"1"1/4" x 1/8"3 7/8"9/16"-11000 lbs.-in.-€79.73
RFQ
BROWNING SF 1 1/8 | AJ9QRH 10772051.995"1 1/8"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€82.01
BROWNING 1077213 | AJ9QRM 10772131.995"1 3/16"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€79.73
RFQ
BROWNING 1077221 | AJ9QRR 10772211.995"1 1/4"1/4" x 1/8"3 7/8"9/16"3 1/8"11000 lbs.-in.-€79.73
BROWNING SF 1 7/16 | AJ9QTE 10772701.995"1 7/16"3/4" x 3/16"3 7/8"9/16"-11000 lbs.-in.-€79.73
BROWNING 1077288 | AJ9QTJ 10772881.995"1 1/2"3/4" x 3/16"3 7/8"9/16"3 1/8"11000 lbs.-in.-€78.22
BROWNING 1077304 | AJ9QTT 10773041.995"1 5/8"3/4" x 3/16"3 7/8"9/16"3 1/8"11000 lbs.-in.-€78.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1077262 SF 1 3/8 3/8 Q-D Bushing, 1.375 Inch Bore Size, 4.625 Inch Outer Diameter, SF Bushing, Gray Iron
€90.45 /unit