BROWNING 3SF23 | BF2XHG

BROWNING 3151008 3SF23 Standard Duty Center Pull Take Up Frame, 3 Inches Travel

Item: BF2XHG Model: 3151008Cross Ref: 3SF23
Limited Availability
€251.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake Up Frame
Adjustment Travel Length3"
Base Width11 3/8"
Bolt Center To Center Length8 3/8"
Bolt Center To Center Width3 11/16"
FinishPainted
Frame TypeCenter Pull
Height To Center Line1 3/8"
MaterialSteel
Overall Length9 3/8"
SeriesSF Series
TypeStandard Duty
Weight2.343 Kg

Shipping Info:

Ship weight (kg) 2.3625
Ship length (cm)23.83

Product Variants

ProductModelSeriesTypePrice
BROWNING 18SF39 | BD6NEK 3151115SF SeriesStandard Duty€635.69
BROWNING 3SF16 | BD6ZTH 3150976SF SeriesStandard Duty€185.76
BROWNING 6SF31 | BD7BLL 3151057SF SeriesStandard Duty€307.24
BROWNING 9SF39 | BD8DRC 3151099SF SeriesStandard Duty€527.33
BROWNING 12SF31 | BD9ZXJ 3151073SF SeriesStandard Duty€373.41
BROWNING 9SF31 | BE2BFL 3151065SF SeriesStandard Duty€376.42
BROWNING 6SF23 | BE4GPD 3151016SF SeriesStandard Duty€227.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3151008 3SF23 Standard Duty Center Pull Take Up Frame, 3 Inches Travel
€251.80 /unit