BROWNING 9SF31 | BE2BFL

BROWNING 3151065 9SF31 Standard Duty Center Pull Take Up Frame, 9 Inches Travel

Item: BE2BFL Model: 3151065Cross Ref: 9SF31
Limited Availability
€415.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake Up Frame
Adjustment Travel Length9"
Base Width5 1/16"
Bolt Center To Center Length15 7/8"
Bolt Center To Center Width3 1/16"
FinishUncoated
Frame FinishDurable Painted
Frame MaterialSteel
Frame TypeCenter Pull
Height To Center Line1 5/8"
Overall Length17"
SeriesSF Series
TypeStandard Duty
Weight4.949 Kg

Shipping Info:

Ship weight (kg) 4.9725
Ship length (cm)43.18

Product Variants

ProductModelSeriesTypePrice
BROWNING 18SF39 | BD6NEK 3151115SF SeriesStandard Duty€635.69
BROWNING 3SF16 | BD6ZTH 3150976SF SeriesStandard Duty€185.76
BROWNING 6SF31 | BD7BLL 3151057SF SeriesStandard Duty€307.24
BROWNING 9SF39 | BD8DRC 3151099SF SeriesStandard Duty€527.33
BROWNING 12SF31 | BD9ZXJ 3151073SF SeriesStandard Duty€373.41
BROWNING 6SF23 | BE4GPD 3151016SF SeriesStandard Duty€227.13
BROWNING 9SF16 | BE4VJX 3150992SF SeriesStandard Duty€265.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3151065 9SF31 Standard Duty Center Pull Take Up Frame, 9 Inches Travel
€415.17 /unit