BROWNING 3064300 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | CE4TYE 58V2480M

BROWNING 3064300 58V2480M V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: CE7NDQ Model: 3064300Cross Ref: 58V2480M
In Stock

Get it by Friday, Jun 13

€3,122.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.2" to 5 1/2"
Bore TypeQD
Bushing TypeM
Face Width6"
MaterialCast Iron
No. Of Grooves5
Outside Dia.24 4/5"
Pitch Dia.24 3/5"
Suitable For Use WithGripbelt 3V Cross Section V-Belt
TypeType B Arm

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)15.24
Ship length (cm)62.99
Ship width (cm)62.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthPrice
BROWNING 1058833 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9BHB 58V1250F 105883312 1/2"1" to 4"Type A WebQDCast Iron6"€1,289.31
BROWNING 3063591 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA2DNM 58V1600F 306359116"1" to 4"Type A ArmQDCast Iron6"€1,662.18
BROWNING 1058874 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA3GAZ 58V1900J 105887419"1 1/2" to 4 1/2"Type A ArmQDCast Iron6"€2,053.66
BROWNING 3063310 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA3PRF 58V5300N 306331053"2 7/16" to 5 7/8"Type C ArmQDCast Iron6"€7,816.74
BROWNING 3064326 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA4TRR 58V4450N 306432644 1/2"2 7/16" to 5 7/8"Type C ArmQDCast Iron6"€6,984.75
BROWNING 1058916 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | CE4TYB 58V4000M 105891640"2" to 5 1/2"Type B ArmQDCast Iron6"€5,031.47
BROWNING 1066778 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | CE4TYG 58V2240M 106677822 2/5"2" to 5 1/2"Type B ArmQDCast Iron6"€2,802.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3064300 58V2480M V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€3,122.20 /unit