BROWNING 3064268 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9YAQ 35V3150F

BROWNING 3064268 35V3150F V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AZ9YAQ Model: 3064268Cross Ref: 35V3150F
In Stock

Get it by Thursday, Jun 12

€2,149.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width2 3/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.31 2/5"
Min. Pitch Dia.31 2/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.31 1/2"
Pitch Dia.31 2/5"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType C Arm
Weight116 lbs.

Shipping Info:

Ship weight (kg) 65.2275
Ship height (cm)6.02
Ship length (cm)80.01
Ship width (cm)80.01
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 1065762 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6AVM 35V750SF 10657627 1/2"1/2" to 2 15/16"-2 3/8"QDCast Iron2 3/8"€320.85
BROWNING 1065853 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6AXB 35V1250E 106585312 1/2"22/25" to 3 1/2"Type D Arm-QDCast Iron2 3/8"€414.53
BROWNING 3063229 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL2HZJ 35V630SK 30632296.3"1/2" to 2 5/8"Type A Solid-QDCast Iron2 3/8"€288.60
BROWNING 3050267 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL4UAY 35V490SDS 30502674.9"1/2" to 2"Type A Solid-QDCast Iron2 3/8"€209.51
BROWNING 3063385 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL4UAZ 35V1870E 306338518.7"7/8" to 3 1/2"Type D Arm-QDCast Iron2 3/8"€682.93
BROWNING 1065838 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YRT 35V1090SF 106583810.9"1/2" to 2 15/16"Type A Arm-QDCast Iron2 3/8"€429.53
BROWNING 1065861 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9CRK 35V1320E 106586113 1/5"7/8" to 3 1/2"-2 23/32"QDCast Iron2 3/8"€441.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3064268 35V3150F V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€2,149.16 /unit