Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3050267 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL4UAY 35V490SDS

BROWNING 3050267 35V490SDS V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AL4UAY Model: 3050267Cross Ref: 35V490SDS
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Series5V Series
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSDS
Face Width2 3/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.4 4/5"
Min. Pitch Dia.4 4/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.4.9"
Pitch Dia.4 4/5"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType A Solid
Weight2.225 Kg

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)6.35
Ship length (cm)12.85
Ship width (cm)12.85
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 1065762 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6AVM 35V750SF 10657627 1/2"1/2" to 2 15/16"-2 3/8"QDCast Iron2 3/8"€320.85
BROWNING 1065853 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6AXB 35V1250E 106585312 1/2"22/25" to 3 1/2"Type D Arm-QDCast Iron2 3/8"€414.53
BROWNING 3063229 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL2HZJ 35V630SK 30632296.3"1/2" to 2 5/8"Type A Solid-QDCast Iron2 3/8"€288.60
BROWNING 3063385 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AL4UAZ 35V1870E 306338518.7"7/8" to 3 1/2"Type D Arm-QDCast Iron2 3/8"€682.93
BROWNING 1065838 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ8YRT 35V1090SF 106583810.9"1/2" to 2 15/16"Type A Arm-QDCast Iron2 3/8"€429.53
BROWNING 1065861 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9CRK 35V1320E 106586113 1/5"7/8" to 3 1/2"-2 23/32"QDCast Iron2 3/8"€441.41
BROWNING 1065887 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9EEV 35V1500E 106588715"22/25" to 3 1/2"Type D Arm-QDCast Iron2 3/8"€656.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3050267 35V490SDS V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€231.08 /unit