Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3050028 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3QLA 65V520SD

BROWNING 3050028 65V520SD V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA3QLA Model: 3050028Cross Ref: 65V520SD
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€335.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSD
Face Width4 7/16"
MaterialCast Iron
No. Of Grooves6
Outside Dia.5 1/5"
Pitch Dia.5.1"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
TypeType A Solid

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)12.07
Ship length (cm)15.39
Ship width (cm)15.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeOverall LengthBore TypeMaterialFace WidthPrice
BROWNING 3050069 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL4UBF 65V550SD 30500695 1/2"1/2" to 2"Type A Solid-QDCast Iron4 7/16"€336.78
BROWNING 3050101 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AL4UBG 65V630SK 30501016.3"1/2" to 2 5/8"Type A Solid-QDCast Iron4 7/16"€359.17
BROWNING 1066331 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ8YMP 65V1030E 106633110.3"22/25" to 3 1/2"Type A Web4 7/16"QDCast Iron4 7/16"€542.53
BROWNING 1066414 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ8YTH 65V2120F 106641421 1/5"1" to 4"Type D Arm-QDCast Iron4 7/16"€1,195.71
BROWNING 3063492 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9AMV 65V2360J 306349223 3/5"1 1/2" to 4 1/2"Type C Arm-QDCast Iron4 7/16"€1,255.50
BROWNING 3063484 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BRJ 65V1870F 306348418.7"1" to 4"Type D Arm-QDCast Iron4 7/16"€1,269.05
BROWNING 1066356 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9DVR 65V1180E 106635611 4/5"22/25" to 3 1/2"Type A Web4 7/16"QDCast Iron4 7/16"€639.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3050028 65V520SD V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€335.20 /unit