Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3050002 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AL4UBB 45V520SD

BROWNING 3050002 45V520SD V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AL4UBB Model: 3050002Cross Ref: 45V520SD
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€304.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSD
Face Width3 1/16"
MaterialCast Iron
No. Of Grooves4
Outside Dia.5 1/5"
Pitch Dia.5.1"
Suitable For Use WithGripbelt 5V Cross Section V-Belt
TypeType A Solid

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)8.64
Ship length (cm)16.76
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.TypeBore TypeMaterialFace WidthOverall LengthPrice
BROWNING 3063245 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6JCR 45V590SD 30632455.9"1/2" to 2"Type A SolidQDCast Iron3 1/16"-€280.90
BROWNING 3063401 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AZB 45V1870E 306340118.7"7/8" to 3 1/2"Type A ArmQDCast Iron3 1/16"-€779.79
BROWNING 3063419 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DZR 45V2360F 306341923 3/5"1" to 4"Type C ArmQDCast Iron3 1/16"-€1,307.35
BROWNING 3050085 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DZT 45V630SK 30500856.3"1/2" to 2 5/8"-QDCast Iron3 1/16"3 1/16"€321.22
BROWNING 3049954 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9FBR 45V490SD 30499544.9"1/2" to 2"Type A SolidQDCast Iron3 1/16"-€239.45
BROWNING 1065937 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9LBB 45V750SF 10659377 1/2"1/2" to 2 15/16"Type A SolidQDCast Iron3 1/16"-€361.19
BROWNING 3063252 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9NCF 45V1130E 306325211.3"7/8" to 3 1/2"Type A ArmQDCast Iron3 1/16"-€528.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3050002 45V520SD V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€304.47 /unit