BROWNING 3001211 V-Belt, Notched, 98% Efficient, EPDM | AX8JCN 3VX750

BROWNING 3001211 3VX750 V-Belt, Notched, 98% Efficient, EPDM

Item: AX8JCN Model: 3001211Cross Ref: 3VX750
Limited Availability
€39.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width3/8"
Cross Section3VX
Number Of Bands1
Number Of Ribs1
Operating Temp.-60°F to +250°F
Outer MaterialRubber
Outside Length75"
System Of MeasurementImperial
Tensile MaterialPolyester
Thickness15/16"
Top Width3/8"
TypeCogged
Weight0.32 lbs.

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)0.84
Country of OriginUS

Product Variants

ProductModelOutside LengthNumber Of RibsThicknessTop WidthOperating Temp.Price
BROWNING 3001047 V-Belt, Notched, 98% Efficient, EPDM | AK4LZR 3VX280 300104728"----€19.34
RFQ
BROWNING 3001112 V-Belt, Notched, 98% Efficient, EPDM | AK4MAP 3VX425 300111242 1/2"115/16"3/8"-60°F to +250°F€24.53
BROWNING 3001146 V-Belt, Notched, 98% Efficient, EPDM | AK4MBC 3VX500 300114650"115/16"3/8"-60°F to +250°F€26.44
BROWNING 3001245 V-Belt, Notched, 98% Efficient, EPDM | AK4MCN 3VX900 300124590"115/16"3/8"-60°F to +250°F€44.42
BROWNING 3001260 V-Belt, Notched, 98% Efficient, EPDM | AK4MCW 3VX1000 3001260100"115/16"3/8"-60°F to +250°F€49.50
BROWNING 3001278 V-Belt, Notched, 98% Efficient, EPDM | AK4MCZ 3VX1060 3001278106"115/16"3/8"-60°F to +250°F€52.30
BROWNING 3001328 V-Belt, Notched, 98% Efficient, EPDM | AK4MDN 3VX1400 3001328140"115/16"3/8"-60°F to +250°F€74.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3001211 3VX750 V-Belt, Notched, 98% Efficient, EPDM
€39.71 /unit