BROWNING 3001047 V-Belt, Notched, 98% Efficient, EPDM | AK4LZR 3VX280

BROWNING 3001047 3VX280 V-Belt, Notched, 98% Efficient, EPDM

Item: AK4LZR Model: 3001047Cross Ref: 3VX280
Limited Availability
€19.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Width3/8"
Cross Section3VX
Number Of Bands1
Outer MaterialRubber
Outside Length28"
System Of MeasurementImperial
Tensile MaterialPolyester
TypeCogged
Weight0.12 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutside LengthNumber Of RibsThicknessTop WidthOperating Temp.Price
BROWNING 3001112 V-Belt, Notched, 98% Efficient, EPDM | AK4MAP 3VX425 300111242 1/2"115/16"3/8"-60°F to +250°F€24.53
BROWNING 3001146 V-Belt, Notched, 98% Efficient, EPDM | AK4MBC 3VX500 300114650"115/16"3/8"-60°F to +250°F€26.44
BROWNING 3001245 V-Belt, Notched, 98% Efficient, EPDM | AK4MCN 3VX900 300124590"115/16"3/8"-60°F to +250°F€44.42
BROWNING 3001260 V-Belt, Notched, 98% Efficient, EPDM | AK4MCW 3VX1000 3001260100"115/16"3/8"-60°F to +250°F€49.50
BROWNING 3001278 V-Belt, Notched, 98% Efficient, EPDM | AK4MCZ 3VX1060 3001278106"115/16"3/8"-60°F to +250°F€52.30
BROWNING 3001328 V-Belt, Notched, 98% Efficient, EPDM | AK4MDN 3VX1400 3001328140"115/16"3/8"-60°F to +250°F€74.05
BROWNING 3001229 V-Belt, Notched, 98% Efficient, EPDM | AX3WKY 3VX800 300122980"115/16"3/8"-60°F to +250°F€35.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3001047 3VX280 V-Belt, Notched, 98% Efficient, EPDM
€19.34 /unit