BROWNING 2775856 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | BA6MXZ 2VP84X55MM

BROWNING 2775856 2VP84X55MM V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron

Item: BA6MXZ Model: 2775856Cross Ref: 2VP84X55MM
In Stock

Get it by Monday, Jun 16

€692.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Adjustment MethodManual Turn
Belt Series4L, A, 5L, B, 5V Series
Bore Dia.55 mm
Bore TypeFinished
Bushing TypeNo Bushing
Face Width1 5/8" to 2 3/8"
KeywayYes
MaterialCast Iron
Max. Belt Width0.656"
Max. Pitch Dia.8 2/5"
Min. Belt Width1/2"
Min. Pitch Dia.6.7"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.8 1/2"
Overall Length3.3"
Pitch Dia. (5v)7 1/5" to 8 2/5"
Pitch Dia. (a)6.9" to 7.9"
Pitch Dia. (b)7 1/5" to 8 2/5"
Series2VP Series
Suitable For Use WithGripbelt A And B, 5V Cross Section Belts
System Of MeasurementMetric
Weight10.394 Kg

Shipping Info:

Ship weight (kg) 9.675
Ship height (cm)21.59
Ship length (cm)8.38
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Face WidthOverall LengthTypeMaterialPrice
BROWNING 1045822 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NPX 2VP36X3/4 1045822Finished3.35"3/4"1 3/8" to 2"3"Type 4Cast Iron€183.30
BROWNING 1045863 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQC 2VP42X3/4 1045863Finished3.95"3/4"1 3/8" to 2 1/8"3"Type 4Cast Iron€210.09
BROWNING 1045905 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQL 2VP50X5/8 1045905Finished4 3/4"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€237.59
BROWNING 1045954 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQX 2VP56X5/8 1045954Finished5.35"5/8"1 3/8" to 2 1/8"3"Type 5Cast Iron€279.58
RFQ
BROWNING 1045962 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NQY 2VP56X3/4 1045962Finished5.35"3/4"1 3/8" to 2 1/8"3"Type 5Cast Iron€293.00
RFQ
BROWNING 1046002 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRF 2VP60X3/4 1046002Finished6"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€364.02
BROWNING 1046044 V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron | AK6NRN 2VP62X3/4 1046044Finished5.95"3/4"1 5/8" to 2 3/8"3 1/4"Type 5Cast Iron€343.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2775856 2VP84X55MM V-Belt Sheave, Variable Pitch, Finish Bore, 2 Groove, Cast Iron
€692.67 /unit