Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 2739019 V-Belt Sheave, Bushed, 2 Groove, Cast Iron, Clear Pack | AM8PNU 2BK40H CLEAR PK

BROWNING 2739019 2BK40H CLEAR PK V-Belt Sheave, Bushed, 2 Groove, Cast Iron, Clear Pack

Item: AM8PNU Model: 2739019Cross Ref: 2BK40H CLEAR PK
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.3/8" to 1 1/2"
Bore TypeSplit Taper
Bushing TypeH
Face Width1 3/4"
Hub Projection15/32"
MaterialCast Iron
No. Of Grooves2
Outside Dia.3.95"
Overall Length2 7/32"
Pitch Dia. (a)3 2/5"
Pitch Dia. (b)3.9"
SeriesBK Series
Suitable For Use WithAB Cross Section V-Belts
TypeType 2

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)10.03
Ship length (cm)5.64
Ship width (cm)10.03
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Bore TypeTypeOverall LengthMaterialFace WidthPrice
BROWNING 1042977 V-Belt Sheave, Bushed, 2 Groove, Cast Iron | AK6KGQ 2BK36H 10429773 3/4"3/8" to 1 1/2"Split TaperType 12 7/32"Cast Iron1 3/4"€142.77
BROWNING 1043017 V-Belt Sheave, Bushed, 2 Groove, Cast Iron | AK6KHA 2BK50H 10430174 3/4"3/8" to 1 1/2"Split TaperType 22 5/32"Cast Iron1 3/4"€143.91
BROWNING 1043116 V-Belt Sheave, Bushed, 2 Groove, Cast Iron | AK6KHZ 2BK90H 10431168 3/4"3/8" to 1 1/2"Split TaperType 31 29/32"Cast Iron1 3/4"€224.31
BROWNING 1033018 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6QRG 2BK25X1/2 10330182 1/2"1/2"FinishedType 12 7/32"Cast Iron1 3/4"€96.48
BROWNING 1033372 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6QWA 2BK36X 1 3/8 10333723 3/4"1 3/8"FinishedType 12 7/32"Cast Iron1 3/4"€205.10
BROWNING 1034172 V-Belt Sheave, Finish Bore, 2 Groove, Cast Iron | AK6RDR 2BK160X1 103417215 3/4"1"FinishedType 32 3/32"Cast Iron1 3/4"€775.83
BROWNING 1043108 V-Belt Sheave, Bushed, 2 Groove, Cast Iron | AZ8YHV 2BK80H 10431087 3/4"3/8" to 1 1/2"Split TaperType 31 29/32"Cast Iron1 3/4"€220.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2739019 2BK40H CLEAR PK V-Belt Sheave, Bushed, 2 Groove, Cast Iron, Clear Pack
€141.15 /unit