BROWNING J120H C/P C/L | AZ7QQU

BROWNING 2700151 J120H C/P C/L Connecting Link

Item: AZ7QQU Model: 2700151Cross Ref: J120H C/P C/L
Limited Availability
€13.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Basic ConstructionCottered
Chain SeriesHeavy Series
Chain Size120
Chain TypeANSI Chain
ComponentConnecting Link
Internal Special FeaturesNo
MaterialCarbon Steel
Number Of Strands1
Pin Diameter0.437"
Pitch Size1 1/2"
Plate Height1 2/5"
Plate ShapeCurved
Plate Thickness0.219"
Roller Dia.7/8"
Roller Width1"
System Of MeasurementImperial
Weight0.47 lbs.

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelMaterialRoller Dia.Number Of StrandsPlate ThicknessPlate HeightTypePrice
BROWNING J06B-1 C/L SC | AM8ENE 2735157------€4.46
RFQ
BROWNING J10B-1 C/L SC | AM8ENF 2735173------€6.85
RFQ
BROWNING J12B-2 C/L SC | AM8ENJ 2735330------€15.44
RFQ
BROWNING J16B-2 C/L SC | AM8ENK 2735348------€27.19
RFQ
BROWNING J05BSS-1 C/L SC | AM8ENM 2735629------€21.80
RFQ
BROWNING J06BSS-1 C/L SC | AM8ENN 2735637------€25.13
RFQ
BROWNING J10BSS-1 C/L SC | AZ6LTH J10BSS-1 C/L SC------€10.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 2700151 J120H C/P C/L Connecting Link
€13.21 /unit