BROWNING 1969120 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWV 5B5V66

BROWNING 1969120 5B5V66 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: AL2YWV Model: 1969120Cross Ref: 5B5V66
In Stock

Get it by Thursday, Jun 12

€361.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B, 5V Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 7/8"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.6.7"
Min. Pitch Dia.6 1/5"
Min. Plain BoreNo
No. Of Grooves5
Outside Dia.6 22/25"
Overall Length4 9/32"
Pitch Dia. (a)6 2/5"
Pitch Dia. (b)6.9"
SeriesB5V Series
Suitable For Use WithGripbelt A And B, 5V Cross Section V-Belt
System Of MeasurementImperial
TypeType 3
Weight17.19 lbs.

Shipping Info:

Ship weight (kg) 7.47
Ship height (cm)17.48
Ship length (cm)10.87
Ship width (cm)17.48
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1969005 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWG 5B5V42 19690054 12/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€270.55
BROWNING 1969013 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWH 5B5V44 19690134 17/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€253.82
BROWNING 1969021 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWJ 5B5V46 19690214 22/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€281.03
RFQ
BROWNING 1969039 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWK 5B5V48 19690395 2/25"3/4" to 1 3/4"4 3/4"Type 5Split TaperCast Iron3 7/8"€281.08
BROWNING 1969070 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWP 5B5V56 19690705 22/25"3/4" to 2 11/16"4 9/32"Type 3Split TaperCast Iron3 7/8"€316.84
BROWNING 1969104 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWT 5B5V62 19691046 12/25"3/4" to 2 11/16"4 9/32"Type 3Split TaperCast Iron3 7/8"€348.32
BROWNING 1969161 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AL2YWZ 5B5V80 19691618 7/25"1.13" to 3.75"4 5/32"Type 4 WebSplit TaperCast Iron3 7/8"€455.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1969120 5B5V66 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€361.02 /unit