BROWNING H6019X 1 3/4 | BA7JMJ

BROWNING 1882448 H6019X 1 3/4 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth

Item: BA7JMJ Model: 1882448Cross Ref: H6019X 1 3/4
Limited Availability
€63.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.1 3/4"
Bushing SizeNo Bushing
Chain Pitch3/4"
Chain Size60
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.3.516"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1 1/4"
MaterialSteel
Min. Plain BoreNo
Mounting MethodFinished Bore
No. Of Rows Of Teeth1
No. Of Teeth19
Other FeaturesWith Set Screw
Outside Dia.4.945"
Pitch Dia.4.557"
System Of MeasurementImperial
TypeFinished Bore Single Strand Type 1
Weight3.18 lbs.

Shipping Info:

Ship weight (kg) 1.44

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1129139 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLD H6011X1 11291391"2.663"3.005"2.1563"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€31.69
BROWNING 1129147 Roller Chain Sprocket, Finished Bore, Steel | AJ9HLG H6011X 1 1/4 11291471 1/4"2.662"3"2.1563"1 1/4"Finished Bore Single Strand Type 1--€24.67
BROWNING 1129261 Roller Chain Sprocket, Finished Bore, Steel | AJ9HMT H6015X1 11292611"3.608"3.978"2.891"1 1/4"Finished Bore Single Strand Type 1B Hub One SideYes€50.97
BROWNING 1129428 Roller Chain Sprocket, Finished Bore, Steel | AJ9HPN H6020X1 11294281"4.794"5.19"3.891"1 1/4"Finished Bore Single Strand Type 1--€105.47
BROWNING H6016X 1 15/16 | AL2PLB H6016X 1 15/16--------€119.30
RFQ
BROWNING H6025X 1 3/16 | AL4TKD H6025X 1 3/16--------€81.79
RFQ
BROWNING H6026X 1 3/8 | AL4TKH H6026X 1 3/8--------€144.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1882448 H6019X 1 3/4 Finished Bore Single Sprocket, 60 Chain, Hardened Teeth
€63.76 /unit