BROWNING H4023X 1 1/8 | BA7ZLE

BROWNING 1880061 H4023X 1 1/8 Finished Bore Single Sprocket, 40 Chain, Hardened Teeth

Item: BA7ZLE Model: 1880061Cross Ref: H4023X 1 1/8
Limited Availability
€44.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.1 1/8"
Bushing SizeNo Bushing
Chain Pitch1/2"
Chain Size40
Chain TypeANSI Roller Chain
Hardened TeethYes
Hub Dia.3.016"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1"
MaterialSteel
Min. Plain BoreNo
Mounting MethodFinished Bore
No. Of Rows Of Teeth1
No. Of Teeth23
Other FeaturesWith Set Screw
Outside Dia.3.938"
Pitch Dia.3.672"
System Of MeasurementImperial
TypeFinished Bore Single Strand Type 1
Weight1.9 lbs.

Shipping Info:

Ship weight (kg) 0.855

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1128032 Roller Chain Sprocket, Finished Bore, Steel | AJ9GWU H4012X1 11280321"1.932"2.166"1.609"0.891"Single Strand Finished Bore Type 1--€28.67
BROWNING 1128123 Roller Chain Sprocket, Finished Bore, Steel | AJ9GXW H4014X1 11281231"2.247"2.491"1 57/64"0.891"Single Strand Finished Bore Type 1--€19.40
BROWNING 1128271 Roller Chain Sprocket, Finished Bore, Steel | AJ9GZQ H4017X1 11282711"2.721"2.98"2.203"1"Finished Bore Single Strand Type 1--€23.42
BROWNING 1128305 Roller Chain Sprocket, Finished Bore, Steel | AJ9HAA H4018X1 11283051"2.879"3.14"2.391"1"Finished Bore Single Strand Type 1--€24.21
BROWNING 1128396 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBE H4021X1 11283961"3.355"3.62"2.766"1"Finished Bore Single Strand Type 1--€34.21
BROWNING 1128438 Roller Chain Sprocket, Finished Bore, Steel | AJ9HBR H4023X1 11284381"3.672"3.94"3.016"1"Finished Bore Single Strand Type 1--€77.50
BROWNING H4027X3/4 | AL4TJF H4027X3/4--------€55.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1880061 H4023X 1 1/8 Finished Bore Single Sprocket, 40 Chain, Hardened Teeth
€44.99 /unit