BROWNING H3530X 1 3/16 | BA8LGC

BROWNING 1879576 H3530X 1 3/16 Finished Bore Single Sprocket, 35 Chain, Hardened Teeth

Item: BA8LGC Model: 1879576Cross Ref: H3530X 1 3/16
Limited Availability
€44.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Dia.1 3/16"
Chain Size#35
Hub Dia.2.516"
Keyway Size1/4" x 1/8"
Length Through Bore7/8"
MaterialSteel
No. Of Teeth30
Outside Dia.3.793"
Pitch Dia.3.588"
Pitch Size3/8"
TypeSingle Strand Finished Bore Type 1

Shipping Info:

Ship weight (kg) 0.54

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeKeywayHub TypePrice
BROWNING 1127661 Roller Chain Sprocket, Finished Bore, Steel | AJ9GRY H3514X5/8 11276615/8"1.685"1.87"1.4531"0.766"Finished Bore Single Strand Type 1--€15.52
BROWNING H3523X1/2 | AL4TJD H3523X1/2--------€74.65
RFQ
BROWNING 1127604 Roller Chain Sprocket, Finished Bore, Steel | BA3WNU H3511X5/8 11276045/8"1.331"1.502"1 5/32"0.766"Single Strand Finished Bore Type 1--€14.53
BROWNING 1879022 Roller Chain Sprocket, Finished Bore, Steel | BA4XPY H3511X3/4 18790223/4"1.331"1 1/2"1.1563"0.766"Finished Bore Single Strand Type 1--€26.35
BROWNING H3523X1 | BA4ZAW H3523X1--------€31.36
BROWNING H3530X 1 1/4 | BA6NXU H3530X 1 1/4--------€42.17
BROWNING 1127653 Roller Chain Sprocket, Finished Bore, Steel | BA6RVQ H3513X3/4 11276533/4"1.567"1.746"1 25/64"0.766"Single Strand Finished Bore Type 1YesB Hub One Side€28.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1879576 H3530X 1 3/16 Finished Bore Single Sprocket, 35 Chain, Hardened Teeth
€44.39 /unit