BROWNING 1127604 Roller Chain Sprocket, Finished Bore, Steel | BA3WNU H3511X5/8

BROWNING 1127604 H3511X5/8 Finished Bore Single Sprocket, 35 Chain, Hardened Teeth

Item: BA3WNU Model: 1127604Cross Ref: H3511X5/8
Limited Availability
€16.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.5/8"
Chain Size#35
Hub Dia.1 5/32"
Keyway Size3/16" x 3/32"
Length Through Bore0.766"
MaterialSteel
No. Of Teeth11
Outside Dia.1.502"
Pitch Dia.1.331"
Pitch Size3/8"
TypeSingle Strand Finished Bore Type 1

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.81
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreTypeKeywayHub TypePrice
BROWNING 1127661 Roller Chain Sprocket, Finished Bore, Steel | AJ9GRY H3514X5/8 11276615/8"1.685"1.87"1.4531"0.766"Finished Bore Single Strand Type 1--€15.52
BROWNING H3523X1/2 | AL4TJD H3523X1/2--------€74.65
RFQ
BROWNING 1879022 Roller Chain Sprocket, Finished Bore, Steel | BA4XPY H3511X3/4 18790223/4"1.331"1 1/2"1.1563"0.766"Finished Bore Single Strand Type 1--€26.35
BROWNING H3523X1 | BA4ZAW H3523X1--------€31.36
BROWNING H3530X 1 1/4 | BA6NXU H3530X 1 1/4--------€42.17
BROWNING 1127653 Roller Chain Sprocket, Finished Bore, Steel | BA6RVQ H3513X3/4 11276533/4"1.567"1.746"1 25/64"0.766"Single Strand Finished Bore Type 1YesB Hub One Side€28.17
BROWNING H3528X7/8 | BA6VVR H3528X7/8--------€33.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1127604 H3511X5/8 Finished Bore Single Sprocket, 35 Chain, Hardened Teeth
€16.03 /unit