Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING TP30HXMPB | BA6HQJ

BROWNING 187780 TP30HXMPB Torque Limiter

Item: BA6HQJ Model: 187780Cross Ref: TP30HXMPB
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,460.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Limiter
ApplicationGeneral Use
Bore Dia.0.47" to 1.1875"
Bore TypeStraight Reborable
EngagementAutomatic
For Use WithSprocket, Coupling
Manual AdjustmentAdjusting Nut
Number Of Friction Discs0
Number Of Springs1
Other FeaturesRelease Type, Reversible
Outside Dia.4 11/25"
Overall Length2 9/25"
Reset TypeJog
SeriesTP30H Series
Static Torque475 lbs.-in. to 1475 lbs.-in.
System Of MeasurementImperial
Torque Rating475 lbs.-in. to 1475 lbs.-in.
TypeBall Detent Minimum Plain Bore

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)7.92
Ship length (cm)11.43
Ship width (cm)11.43

Product Variants

ProductModelOverall LengthFor Use WithPrice
BROWNING 187783 | AK8NNP 1877832 9/25"Sprocket, Coupling€2,263.40
BROWNING TP30HX7/8 | AK8NNR 1877842 9/25"Sprocket, Coupling€2,326.99
BROWNING 187785 | AK8NNU 1877852 9/25"Sprocket, Coupling€1,848.45
BROWNING 187786 | AK8NNW 1877862 9/25"Sprocket, Coupling€2,230.75
BROWNING 187787 | AK8NNZ 1877872 9/25"Sprocket, Coupling€2,230.75
BROWNING TP30HX5/8 | BA6RTA 1877822 9/25"Sprocket, Coupling€2,173.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 187780 TP30HXMPB Torque Limiter
€2,460.38 /unit