BROWNING 1305101 | AK7BVP

BROWNING 1305101 2Q SH PIN Shear Pin

Item: AK7BVP Model: 1305101Cross Ref: 2Q SH PIN
Limited Availability
€20.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Safety Clutch Assembly
Dia.1/2"
Fits BrandShear Pin
For Use WithModel SHQ1/SHR1 Hub
Hp15 hp
Length1 5/8"
MaterialSteel
Max. Speed100 RPM
Neck Dia.7/32"
Outside Dia.1 5/8", 1 3/4"
Torque Rating9720 lbs.-in.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.14
Ship width (cm)4.14

Product Variants

ProductModelTypePrice
BROWNING 1305093 | AK7BVN 1305093Shear Pin Hub€18.16
BROWNING 1305119 | AK7BVU 1305119-€15.80
BROWNING 1305127 | AK7BVX 1305127-€15.80
BROWNING 1305135 | AK7BWC 1305135-€13.97
BROWNING 1305150 | AK7BWJ 1305150-€16.05
BROWNING 1305168 | AK7BWK 1305168-€18.16
BROWNING 1305176 | AK7BWN 1305176-€13.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1305101 2Q SH PIN Shear Pin
€20.32 /unit