BROWNING J160-2 C/P C/L | AZ7AKY

BROWNING 1297779 J160-2 C/P C/L Connecting Link

Item: AZ7AKY Model: 1297779Cross Ref: J160-2 C/P C/L
Limited Availability
€45.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Basic ConstructionCottered
Chain SeriesStandard Series
Chain Size160-2
Chain TypeANSI Chain
ComponentConnecting Link
Internal Special FeaturesNo
MaterialCarbon Steel
Number Of Strands2
Pin Diameter0.562"
Pitch Size2"
Plate Height1.866"
Plate ShapeCurved
Plate Thickness1/4"
Roller Dia.1 1/8"
Roller Width1 1/4"
System Of MeasurementImperial
Weight1.15 lbs.

Shipping Info:

Ship weight (kg) 0.54

Product Variants

ProductModelMaterialRoller Dia.Number Of StrandsPlate ThicknessPlate HeightTypePrice
BROWNING J06B-1 C/L SC | AM8ENE 2735157------€4.46
RFQ
BROWNING J10B-1 C/L SC | AM8ENF 2735173------€6.85
RFQ
BROWNING J12B-2 C/L SC | AM8ENJ 2735330------€15.44
RFQ
BROWNING J16B-2 C/L SC | AM8ENK 2735348------€27.19
RFQ
BROWNING J05BSS-1 C/L SC | AM8ENM 2735629------€21.80
RFQ
BROWNING J06BSS-1 C/L SC | AM8ENN 2735637------€25.13
RFQ
BROWNING J10BSS-1 C/L SC | AZ6LTH J10BSS-1 C/L SC------€10.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1297779 J160-2 C/P C/L Connecting Link
€45.08 /unit